This product requires certification to purchase.

60 lb. Sand Mix

You last purchased this on
 
QUIKRETE®

60 lb. Sand Mix

  • Fast #
  • Part #Q110360
  • Item #427237
  • Manufacturer Part #1103-60
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
QUIKRETE®

60 lb. Sand Mix

  • Fast #
  • Part #Q110360
  • Item #427237
  • Manufacturer Part #1103-60
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 56 Pallet: 56
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Uniform blend of Portland cement, commercial grade sand, and other approved ingredients
  • Use for: Repairing and topping damaged concrete surface less than 2" thick
  • Chimney caps
  • Large crack repair
  • Thick beds for ceramic floor tile
  • And filling cores in masonry block walls
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-109, ASTM C-387
Application:
Commercial
Color Finish Category:
Browns
Color Finish Name:
Brown, Grey
Material:
Cement, Sand
Product Type:
Sand and Topping Mix
Proposition 65:
WARNING:This product can expose you to chemicals including crystalline silica which is known to the State of California to cause cancer and hexavalent chromium compounds which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
Size:
60 lb