This product requires certification to purchase.

You last purchased this on
 
QUIKRETE®

  • Fast #
  • Part #Q110380
  • Item #1742862
  • Manufacturer Part #110380
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
QUIKRETE®

  • Fast #
  • Part #Q110380
  • Item #1742862
  • Manufacturer Part #110380
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 42
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Consists of a uniformly blended mixture of Portland cement, commercial grade sands and other approved ingredients
  • Repairing and topping damaged concrete surfaces less than 2 inches thick
  • Use as a base for laying flagstone and paving bricks
  • Requires Certification

Specifications

ASTM:
ASTM C-387
Application:
Commercial
Color Finish Name:
Grey
Material:
Concrete
Maximum Temperature:
70
Pressure - Maximum:
5000 psi
Product Type:
Concrete Mix
Proposition 65:
WARNING:This product can expose you to chemicals including crystalline silica which is known to the State of California to cause cancer and hexavalent chromium compounds which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
Size:
80 lb