80 lb. Cement
Rip Rap 80 lb. Cement
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Quikrete® commercial grade blend of Portland cement and specially graded sand
- Packaged in a fiber reinforced, biodegradable bag for erosion control applications
- Requires no mixing or equipment to install
- Use for: Slopes, bulkheads, seawalls, lake fronts, riverbanks, embankments, revetments, culverts, beaches, dams, canals
Documents
Specifications
- Application:
- Bulkheads, Canals, Commercial, Slope, River Banks
- Collection:
- Rip Rap
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Material:
- Cement
- Product Type:
- Cement
- Size:
- 80 lb
- UL Listed:
- No