This product requires certification to purchase.

60W 4-Light Candelabra E-12 Incandescent Semi-Flush Mount Ceiling Fixture in Polished Nickel

You last purchased this on
 
Quoizel

Barlow 60W 4-Light Candelabra E-12 Incandescent Semi-Flush Mount Ceiling Fixture in Polished Nickel

  • Fast #
  • Part #QBAW1716PK
  • Item #8551148
  • Manufacturer Part #BAW1716PK
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Quoizel

Barlow 60W 4-Light Candelabra E-12 Incandescent Semi-Flush Mount Ceiling Fixture in Polished Nickel

  • Fast #
  • Part #QBAW1716PK
  • Item #8551148
  • Manufacturer Part #BAW1716PK
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Durable steel construction is built to last and offers a clean, polished look
  • Includes all required hardware, template, and instructions for easy installation
  • ETL listed for use in damp locations
  • Fixture is dimmable when paired with dimming-compatible bulbs
  • Requires 4 60-watt candelabra base bulbs (sold separately)
  • The Barlow's transitional design adds simple sophistication to any space
  • The gleaming polished nickel frame highlights the beautiful drum silhouette of the outer shade, which features clear bent glass panels
  • Within the drum, seedy glass surrounds each individual candle, creating a layered look that's sure to please
  • Requires Certification

Specifications

Collection:
Barlow
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear, Clear Seedy
Height:
14-1/2 in
Installation Type:
Semi-flush Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Material:
Glass, Steel
Number of Lights:
4
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
60 W
Width:
16 in