This product requires certification to purchase.

17W 1-Light Vanity Fixture in Polished Chrome

You last purchased this on
 
Quoizel

Gemini 17W 1-Light Vanity Fixture in Polished Chrome

  • Fast #
  • Part #QPCGI8523C
  • Item #8552054
  • Manufacturer Part #PCGI8523C
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Quoizel

Gemini 17W 1-Light Vanity Fixture in Polished Chrome

  • Fast #
  • Part #QPCGI8523C
  • Item #8552054
  • Manufacturer Part #PCGI8523C
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Durable steel construction is built to last and offers a clean, polished look
  • Includes all required hardware, template, and instructions for easy installation
  • ETL listed for use in damp locations
  • Dimmable light adjusts to your desired ambience
  • Features integrated LED tech(sold separately)logy, which uses less energy and has a longer lifespan than conventional bulbs
  • Lumens: 1329
  • Can be installed horizontally or vertically
  • The Gemini collection is the perfect updated look for your bathroom
  • The modern style of this fixture is available in an aged brass or polished chrome finish, and is paired with an opal etched glass shade
  • The integrated LED light source provides energy saving, long lasting performance, and is low maintenance
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Gemini
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Color Temperature:
3000
Depth:
4-1/4 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Frosted, Opal
Height:
4-3/4 in
Installation Type:
Wall Mount
Length:
4-1/4 in
Light Bulb Type:
Integrated LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Contemporary, Modern
Lumens:
1329
Material:
Steel, Glass
Number of Lights:
1
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
17 W
Width:
22-1/2 in