4.5W 4-Light G9 Double Loop Vanity Fixture in Brushed Nickel
Kolt 4.5W 4-Light G9 Double Loop Vanity Fixture in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Durable steel construction is built to last and offers a clean, polished look
- Includes all required hardware, template, and instructions for easy installation
- ETL listed for use in damp locations
- Fixture is dimmable when paired with dimming-compatible bulbs
- Requires 4 50-watt G9 bulbs (included)
- Can be installed with shade facing up or down
- This modern posh collection features a simplistic design with a brushed nickel finish
- The inner heavy glass is sand-blasted inside and encased within outer clear glass for a sophisticated and stunning look
Specifications
- ADA Compliant:
- No
- Collection:
- Kolt
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Depth:
- 6-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear, Frosted
- Height:
- 6 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- G9 Double Loop
- Light Bulb Shape Code:
- T4
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 1600
- Material:
- Steel, Glass
- Number of Lights:
- 4
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 4.5 W
- Width:
- 29 in