24 x 32 in. Framed Mirror Rectangular
Marcos 24 x 32 in. Framed Mirror Rectangular
Frequently Purchased Together
Product Details
Product Details
- Durable steel construction is built to last and offers a clean, polished look
- Includes all required hardware, template, and instructions for easy installation
- ETL listed for use in damp locations
- Mirror can be hung horizontally or vertically
- This wall mirror from the reflections collection by Quoizel will enhance your home with a perfect mix of form and function
- The features include a Brushed Nickel finish applied by experts
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Marcos
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 1 in
- Height:
- 32 in
- Installation Type:
- Wall Mount
- Lighting Style:
- Transitional
- Material:
- Glass, Steel
- Product Type:
- Framed Mirror
- Shape:
- Rectangular
- Size:
- 24 in x 32 in x 1 in
- Weight:
- 17.34 lb
- Width:
- 24 in