100W 3-Light Medium E-26 Vanity Fixture in Brushed Nickel
Nicholas 100W 3-Light Medium E-26 Vanity Fixture in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Durable steel construction is built to last and offers a clean, polished look
- Includes all required hardware, template, and instructions for easy installation
- ETL listed for use in damp locations
- Fixture is dimmable when paired with dimming-compatible bulbs
- Requires 3 100-watt medium base bulbs (sold separately)
- Can be installed with shade facing up or down
- The Nicholas collection gives a solid nod to mid century style
- The streamlined silhouette is finished in brushed nickel, polished chrome, or earth black to compliment a variety of home styles
- The tapered square glass shades gives this design an edge and it is complemented beautifully by the rectangular backplate
- All bath fixtures can be mounted as uplights or downlights and are offered in several sizes
Specifications
- ADA Compliant:
- No
- Collection:
- Nicholas
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 7 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 10 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel, Glass
- Number of Lights:
- 3
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 22 in