This product requires certification to purchase.

1 x 15 in. 30W 1-Light Integrated LED Flush Mount Ceiling Fixture in Earth Black

Quoizel

Outskirts 1 x 15 in. 30W 1-Light Integrated LED Flush Mount Ceiling Fixture in Earth Black

  • Fast #
  • Part #QOST1715EK
  • Item #8551784
  • Manufacturer Part #OST1715EK
5 out of 5 Customer Rating
Brand image
Quoizel

Outskirts 1 x 15 in. 30W 1-Light Integrated LED Flush Mount Ceiling Fixture in Earth Black

  • Fast #
  • Part #QOST1715EK
  • Item #8551784
  • Manufacturer Part #OST1715EK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Durable aluminum construction is built to last and offers a clean, polished look
  • Includes all required hardware, template, and instructions for easy installation
  • ETL listed for use in damp locations
  • Dimmable light adjusts to your desired ambience
  • Features integrated LED tech(sold separately)logy, which uses less energy and has a longer lifespan than conventional bulbs
  • Lumens: 2900
  • Can be installed on sloped ceilings
  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Collection:
Outskirts
Color Finish Category:
Blacks
Color Finish Name:
Earth Black
Color Temperature:
3000
Dimmable:
Yes
ETL Listed:
Yes
Height:
1 in
Installation Type:
Ceiling Mount
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Lumens:
2900
Material:
Aluminum, Synthetic Fiber, Plastic
Material Type:
Acrylic
Number of Lights:
1
UL Listed:
Suitable for Damp Locations
UPC:
611728320426
Volts:
120V
Watts:
30 W
Width:
15 in