7-1/2 in x 1 in. 12W 1-Light Integrated LED Flush Mount Ceiling Fixture in Earth Black
Outskirts 7-1/2 in x 1 in. 12W 1-Light Integrated LED Flush Mount Ceiling Fixture in Earth Black
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Durable aluminum construction is built to last and offers a clean, polished look
- Includes all required hardware, template, and instructions for easy installation
- ETL listed for use in damp locations
- Dimmable light adjusts to your desired ambience
- Features integrated LED tech(sold separately)logy, which uses less energy and has a longer lifespan than conventional bulbs
- Lumens: 1200
- Can be installed on sloped ceilings
Specifications
- Collection:
- Outskirts
- Color Finish Category:
- Blacks
- Color Finish Name:
- Earth Black
- Color Temperature:
- 3000
- Depth:
- 7-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 1 in
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 1200
- Material:
- Aluminum, Synthetic Fiber
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 12 W
- Width:
- 7-1/2 in