This product requires certification to purchase.

100W 1-Light Medium E-26 Incandescent Pendant Light in Brushed Nickel

You last purchased this on
 
Quoizel

Towne 100W 1-Light Medium E-26 Incandescent Pendant Light in Brushed Nickel

  • Fast #
  • Part #QTWE1510BN
  • Item #8552943
  • Manufacturer Part #TWE1510BN
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Quoizel

Towne 100W 1-Light Medium E-26 Incandescent Pendant Light in Brushed Nickel

  • Fast #
  • Part #QTWE1510BN
  • Item #8552943
  • Manufacturer Part #TWE1510BN
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Durable steel construction is built to last and offers a clean, polished look
  • Includes all required hardware, template, and instructions for easy installation
  • ETL listed for use in damp locations
  • Fixture is dimmable when paired with dimming-compatible bulbs
  • Requires 1 100-watt medium base bulbs (sold separately)
  • Can be installed on sloped ceilings
  • Fixture height adjusts to accommodate a broad range of ceiling heights
  • Requires Certification

Specifications

Collection:
Towne
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Seedy
Height:
13-3/4 in
Installation Type:
Ceiling Mount
Length:
10 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Glass, Steel
Number of Lights:
1
Overall Height:
52 in
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
100 W
Width:
10 in