100W 1-Light 14-1/4 in. Outdoor Wall Sconce in Stainless Steel
Westover 100W 1-Light 14-1/4 in. Outdoor Wall Sconce in Stainless Steel
Frequently Purchased Together
Product Details
Product Details
- Durable steel construction is built to last and offers a clean, polished look
- Includes all required hardware, template, and instructions for easy installation
- ETL listed for use in wet locations
- Fixture is dimmable when paired with dimming-compatible bulbs
- Requires 1 100-watt medium base bulbs (sold separately)
- The clean lines and hand-riveted accents make the Westover lantern collection a modern industrialist's dream
- A long rectangular framework provides an unobstructed view of the lantern's sleek interior
- The choice of earth black, antique brass, stainless steel, or western bronze further enhances the versatility of this refined collection
- The earth black, stainless steel, and western bronze finishes show off clear beveled glass panels while the antique brass and industrial bronze options flaunt seedy glass
Specifications
- ADA Compliant:
- No
- Collection:
- Westover
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 6-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Beveled
- Height:
- 14-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Stainless Steel, Brass, Glass
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 100 W
- Width:
- 5 in