This product requires certification to purchase.

100W 1-Light Medium E-26 Incandescent Outdoor Pendant

You last purchased this on
 
Quoizel

Westover 100W 1-Light Medium E-26 Incandescent Outdoor Pendant

  • Fast #
  • Part #QWVR8406EK
  • Item #8552791
  • Manufacturer Part #WVR8406EK
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Quoizel

Westover 100W 1-Light Medium E-26 Incandescent Outdoor Pendant

  • Fast #
  • Part #QWVR8406EK
  • Item #8552791
  • Manufacturer Part #WVR8406EK
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Earth Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Durable steel construction is built to last and offers a clean, polished look
  • Includes all required hardware, template, and instructions for easy installation
  • ETL listed for use in wet locations
  • Fixture is dimmable when paired with dimming-compatible bulbs
  • Requires 1 100-watt medium base bulbs (sold separately)
  • The clean lines and hand-riveted accents make the Westover lantern collection a modern industrialist's dream
  • A long rectangular framework provides an unobstructed view of the lantern's sleek interior
  • The choice of earth black, antique brass, stainless steel, or western bronze further enhances the versatility of this refined collection
  • The earth black, stainless steel, and western bronze finishes show off clear beveled glass panels while the antique brass and industrial bronze options flaunt seedy glass
  • Requires Certification

Specifications

Collection:
Westover
Color Finish Category:
Blacks
Color Finish Name:
Earth Black
Depth:
7-1/2 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Beveled
Height:
17 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Steel, Brass, Glass
Number of Lights:
1
UL Listed:
Suitable for Wet Locations
Volts:
120V
Watts:
100 W
Width:
6 in