150W 1-Light Medium E-26 Incandescent Outdoor Pendant
Westover 150W 1-Light Medium E-26 Incandescent Outdoor Pendant
Frequently Purchased Together
Product Details
Product Details
- Durable steel construction is built to last and offers a clean, polished look
- Includes all required hardware, template, and instructions for easy installation
- ETL listed for use in damp locations
- Fixture is dimmable when paired with dimming-compatible bulbs
- Requires 1 150-watt medium base bulbs (sold separately)
- Can be installed on sloped ceilings
- Fixture height adjusts to accommodate a broad range of ceiling heights
- The clean lines and hand-riveted accents make the Westover lantern collection a modern industrialist's dream
- A long rectangular framework provides an unobstructed view of the lantern's sleek interior
- The choice of earth black, antique brass, stainless steel, or western bronze further enhances the versatility of this refined collection
Specifications
- Collection:
- Westover
- Color Finish Category:
- Blacks
- Color Finish Name:
- Earth Black
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Beveled
- Height:
- 20-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A21
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel, Brass, Glass
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 150 W
- Width:
- 7 in