This product requires certification to purchase.

40W 2-Light Incandescent Outdoor Ceiling Fixture in Earth Black

You last purchased this on
 
Quoizel

Westover 40W 2-Light Incandescent Outdoor Ceiling Fixture in Earth Black

  • Fast #
  • Part #QWVR1612EK
  • Item #8553253
  • Manufacturer Part #WVR1612EK
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Quoizel

Westover 40W 2-Light Incandescent Outdoor Ceiling Fixture in Earth Black

  • Fast #
  • Part #QWVR1612EK
  • Item #8553253
  • Manufacturer Part #WVR1612EK
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Earth Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Durable steel construction is built to last and offers a clean, polished look
  • Includes all required hardware, template, and instructions for easy installation
  • ETL listed for use in damp locations
  • Fixture is dimmable when paired with dimming-compatible bulbs
  • Requires 2 40-watt candelabra base bulbs (sold separately)
  • Can be installed on sloped ceilings
  • The clean lines and hand-riveted accents make the Westover lantern collection a modern industrialist's dream
  • A long rectangular framework provides an unobstructed view of the lantern's sleek interior
  • The choice of earth black, antique brass, stainless steel, or western bronze further enhances the versatility of this refined collection
  • The earth black, stainless steel, and western bronze finishes show off clear beveled glass panels while the antique brass option flaunts seedy glass
  • Requires Certification

Specifications

Collection:
Westover
Color Finish Category:
Blacks
Color Finish Name:
Earth Black
Depth:
12 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear, Seedy
Height:
4 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Brass, Glass, Stainless Steel, Steel
Number of Lights:
2
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
40 W
Width:
12 in