1-Light 60W Outdoor Hanging Lantern in Crusoe Oiled Bronze
1-Light 60W Outdoor Hanging Lantern in Crusoe Oiled Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Crusoe Oiled Bronze
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 13-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Down Lighting
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- Yes
- Watts:
- 60 W
- Width:
- 7 in