11 in. Contemporary Flush Mount Ceiling Fixture in Satin Nickel
11 in. Contemporary Flush Mount Ceiling Fixture in Satin Nickel
Product Details
Product Details
- Minimalist appeal
- Modern/contemporary design
- Flush mounted to surface
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter:
- 11 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Opal Frosted
- Height:
- 3-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Glass
- Number of Lights:
- 2
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 11 in