This product requires certification to purchase.

18 in. Universal Thermostat Downrod in Satin Nickel

You last purchased this on
 
Quorum International

18 in. Universal Thermostat Downrod in Satin Nickel

Brand image
You last purchased this on
 
Quorum International

18 in. Universal Thermostat Downrod in Satin Nickel

  • Fast #
  • Part #Q61865
  • Item #959488
  • Manufacturer Part #6-1865
4.2 out of 5 Customer Rating
18 in. Universal Thermostat Downrod

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
ETL Listed:
No
Length:
18 in
Material:
Iron
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
Yes
Width:
3-3/4 in