This product requires certification to purchase.

26W 2-Light Compact Fluorescent Fan Light Kit in Satin Nickel/White

You last purchased this on
 
Quorum International

26W 2-Light Compact Fluorescent Fan Light Kit in Satin Nickel/White

  • Fast #
  • Part #Q1133801
  • Item #7067229
  • Manufacturer Part #1133-801
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Quorum International

26W 2-Light Compact Fluorescent Fan Light Kit in Satin Nickel/White

  • Fast #
  • Part #Q1133801
  • Item #7067229
  • Manufacturer Part #1133-801
4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Satin Nickel/White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel/White
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Faux Alabaster
Height:
9 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Globe
Light Bulb Type:
LED
Lighting Style:
Traditional
Number of Lights:
2
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
Yes
Volts:
120V
Watts:
9 W
Width:
13-1/4 in