This product requires certification to purchase.

5-1/4 in. Clear Seeded Glass

You last purchased this on
 
Quorum International

5-1/4 in. Clear Seeded Glass

  • Fast #
  • Part #Q2801
  • Item #1511779
  • Manufacturer Part #2801
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Quorum International

5-1/4 in. Clear Seeded Glass

  • Fast #
  • Part #Q2801
  • Item #1511779
  • Manufacturer Part #2801
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Glass
  • W: 5" H: 5 1/4"
  • Requires Certification

Specifications

Color Finish Category:
Clear
Color Finish Name:
Clear
ETL Listed:
No
Glass Type:
Clear Seeded
Height:
5-1/4 in
Lighting Style:
Transitional
Material:
Glass
Product Type:
Glass
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
Yes
Volts:
120V
Width:
5 in