This product requires certification to purchase.

5-Blade Ceiling Fan Blade

You last purchased this on
 
Quorum International

5-Blade Ceiling Fan Blade

  • Fast #
  • Part #Q5254124125
  • Item #8592310
  • Manufacturer Part #5254124125
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Quorum International

5-Blade Ceiling Fan Blade

  • Fast #
  • Part #Q5254124125
  • Item #8592310
  • Manufacturer Part #5254124125
4.5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Blade Span:
52 in
Brand Model Compatibility:
Barclay 76525, Liberty 49525 and Pinnacle 91525 Ceiling Fans
Ceiling Fan Blade Finish:
Walnut/Weathered Oak
Color Finish Category:
Browns
Color Finish Name:
Walnut/Weathered Oak
Dimmable:
No
ETL Listed:
No
Length:
52 in
Material:
Wood
Number of Blades:
5
UL Listed:
Suitable for Dry Locations