5 in. Faux Alabaster Glass
5 in. Faux Alabaster Glass
Frequently Purchased Together
Product Details
Product Details
- Decorative Glass
- W: 5 1/4" H: 4 3/4"
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- Faux Alabaster
- ETL Listed:
- No
- Glass Type:
- Faux Alabaster
- Height:
- 5 in
- Lighting Style:
- Traditional
- Material:
- Glass
- Product Type:
- Glass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- Yes
- Width:
- 5-1/2 in