This product requires certification to purchase.

52 in. Ceiling Fan Blade in Pecan 5 Pack

You last purchased this on
 
Quorum International

52 in. Ceiling Fan Blade in Pecan 5 Pack

  • Fast #
  • Part #Q5202525185
  • Item #7183975
  • Manufacturer Part #5202525185
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Quorum International

52 in. Ceiling Fan Blade in Pecan 5 Pack

  • Fast #
  • Part #Q5202525185
  • Item #7183975
  • Manufacturer Part #5202525185
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Blade Span:
52 in
Ceiling Fan Blade Finish:
Pecan
Color Finish Category:
Browns
Color Finish Name:
Pecan
ETL Listed:
No
Length:
52 in
Material:
Wood
Number of Blades:
5
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
Yes