6 in. 1-Door Chime
6 in. 1-Door Chime
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- CE Approved:
- No
- Color Finish Category:
- Browns
- Color Finish Name:
- Toasted Sienna
- Height:
- 6 in
- Installation Type:
- Wall Mount
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Smart Home Enabled:
- No
- Width:
- 7-3/4 in