60W 3-Light Medium E-26 Vanity Fixture in Aged Brass
60W 3-Light Medium E-26 Vanity Fixture in Aged Brass
Frequently Purchased Together
Product Details
Product Details
- Mid-century modern design
- Transitional versatility
- Geometric influence
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- ETL Listed:
- No
- Glass Type:
- Opal
- Height:
- 6 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Material:
- Glass, Steel
- Number of Lights:
- 3
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer WWW.P65warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 21-3/4 in