Alpha
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Blade Span:
- 60 in
- Ceiling Fan Blade Finish:
- Satin Nickel
- Collection:
- Alpha
- Length:
- 60 in
- Number of Blades:
- 2
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No