BASIC NARROW BUTTON - Antique Silver
BASIC NARROW BUTTON - Antique Silver
Product Details
Product Details
- Lighted
Specifications
- CE Approved:
- No
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Antique Silver
- Height:
- 1-1/2 in
- Material:
- Zinc
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Smart Home Enabled:
- No
- Width:
- 1 in