This product requires certification to purchase.

52 in. 5-Blade Ceiling Fan in Faux Alabaster

You last purchased this on
 
Quorum International

Capri III 52 in. 5-Blade Ceiling Fan in Faux Alabaster

  • Fast #
  • Part #Q775259206
  • Item #3798504
  • Manufacturer Part #77525-9206
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Quorum International

Capri III 52 in. 5-Blade Ceiling Fan in Faux Alabaster

  • Fast #
  • Part #Q775259206
  • Item #3798504
  • Manufacturer Part #77525-9206
3.3 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Transitional Versatility
  • Minimal Design
  • Energy Efficient
  • Decorative Blades
  • Decorative Blade Arms
  • Requires Certification

Specifications

AMP:
0.057, 0.39, 0.21
Blade Pitch:
11.5°
Blade Span:
52 in
CFM:
4650 ft3/min
Ceiling Fan Blade Finish:
White
Collection:
Capri III
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Wall Control
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
3
Indoor Outdoor:
Indoor
Installation Type:
Vertical
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Style:
Globe
Lighting Style:
Traditional
Material:
Steel, Zinc, Wood, Copper, Aluminum, Glass
Number of Blades:
5
Number of Lights:
2
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
RPM:
180
UL Listed:
Yes
Volts:
120V
Watts:
60 W