This product requires certification to purchase.

100W 3-Light Medium E-26 Vanity Fixture in Satin Nickel

You last purchased this on
 
Quorum International

Celeste 100W 3-Light Medium E-26 Vanity Fixture in Satin Nickel

  • Fast #
  • Part #Q5009365
  • Item #8432827
  • Manufacturer Part #5009-3-65
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Quorum International

Celeste 100W 3-Light Medium E-26 Vanity Fixture in Satin Nickel

  • Fast #
  • Part #Q5009365
  • Item #8432827
  • Manufacturer Part #5009-3-65
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Geometric design
  • Transitional versatility
  • Industrial design
  • Satin nickel with a satin opal glass is the perfect combination in this modish, minimalist luminary
  • The Celeste 3-light vanity adds a certain level of futuristic luxury to any environment
  • With stylistic versatility in mind, we designed the Celeste vanity to fit in as a transitional element to any space
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Celeste
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
ETL Listed:
No
Glass Type:
Opal
Height:
8 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Steel, Glass
Number of Lights:
3
Power Source:
Electric
Proposition 65:
WARNING: Cancer WWW.P65warnings.ca.gov.
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
100 W
Width:
24-1/2 in