Door Chime Button in Old World
Door Chime Button in Old World
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Lighted
Specifications
- CE Approved:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Old World
- Depth:
- 3/4 in
- Height:
- 1-1/2 in
- Material:
- Zinc
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Smart Home Enabled:
- No
- Width:
- 1 in