60W 1-Light 20-1/2 in. Wall Sconce in Aged Brass
Finura 60W 1-Light 20-1/2 in. Wall Sconce in Aged Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Two-toned design
- Adjustable height
- Modern design
- Open frame look
- Unique diffusion of light
Specifications
- ADA Compliant:
- No
- Collection:
- Finura
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Depth:
- 6 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 20-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary, Soft, Transitional
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 190808136336
- Volts:
- 120V
- Wall Sconce Type:
- Wallchiere
- Watts:
- 60 W
- Width:
- 5 in