40W 2-Light Medium E-26 Flush Mount Ceiling Fixture in Satin Nickel
Fort Worth 40W 2-Light Medium E-26 Flush Mount Ceiling Fixture in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Minimalist Appeal
- Modern/Contemporary Design
- Flush Mounted to Surface
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Fort Worth
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded, Satin Opal
- Height:
- 3-3/4 in
- Installation Type:
- Ceiling Mount, Flush Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary, Transitional
- Material:
- Steel, Glass
- Number of Lights:
- 2
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 13 in