This product requires certification to purchase.

60 W Incandescent Flush Mount Ceiling Fixture in Satin Nickel

You last purchased this on
 
Quorum International

Fort Worth 60 W Incandescent Flush Mount Ceiling Fixture in Satin Nickel

  • Fast #
  • Part #Q30661165
  • Item #1435091
  • Manufacturer Part #3066-11-65
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Quorum International

Fort Worth 60 W Incandescent Flush Mount Ceiling Fixture in Satin Nickel

  • Fast #
  • Part #Q30661165
  • Item #1435091
  • Manufacturer Part #3066-11-65
5 out of 5 Customer Rating

X Points
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Flush Mounted to Surface
  • Minimalist Design
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Fort Worth
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
White
Height:
6 in
Installation Type:
Flush Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Material:
Steel, Glass
Number of Lights:
2
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
Yes
Volts:
120V
Watt Equivalency:
60 W
Watts:
60 W
Width:
11-1/2 in