Glass Only in White
Glass Only in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Glass; Faux Alabaster
- W: 6 1/4" H: 4 1/2"
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Glass Type:
- Faux Alabaster
- Height:
- 4-1/2 in
- Material:
- Glass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Width:
- 6 in