60W 4-Light Candelabra E-12 Chandelier in Classic Nickel
Hammond 60W 4-Light Candelabra E-12 Chandelier in Classic Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Geometric Design
- Open Frame Look
- Modern Farmhouse Charm
- Industrial Appeal
- Transitional Design
Specifications
- Collection:
- Hammond
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Classic Nickel
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 22-3/4 in
- Installation Type:
- Chain Hung
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary, Soft, Transitional
- Material:
- Steel
- Number of Lights:
- 4
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 14 in