60W 2-Light Candelabra E-12 Wall Sconce in Satin Nickel
Lacy 60W 2-Light Candelabra E-12 Wall Sconce in Satin Nickel
Product Details
Product Details
- Minimalist Design
- Geometric Design
- Adjustable Height
- Transitional Versatility
- Modern Appeal
Specifications
- ADA Compliant:
- No
- Collection:
- Lacy
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 3-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 13-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary, Mid-century, Modern, Soft
- Material:
- Steel
- Number of Lights:
- 2
- Power Source:
- Electric
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 10 in