This product requires certification to purchase.

60W 8-Light Candelabra E-12 Incandescent Chandelier

You last purchased this on
 
Quorum International

Lacy 60W 8-Light Candelabra E-12 Incandescent Chandelier

  • Fast #
  • Part #Q63186980
  • Item #8592213
  • Manufacturer Part #631-8-6980
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Quorum International

Lacy 60W 8-Light Candelabra E-12 Incandescent Chandelier

  • Fast #
  • Part #Q63186980
  • Item #8592213
  • Manufacturer Part #631-8-6980
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Noir/Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Minimalist Design
  • Geometric Design
  • Adjustable Height
  • Transitional Versatility
  • Modern Appeal
  • Chain/Stem Hanging
  • Requires Certification

Specifications

Collection:
Lacy
Color Finish Category:
Blacks
Color Finish Name:
Noir/Aged Brass
Dimmable:
No
ETL Listed:
No
Height:
14-1/2 in
Installation Type:
Chain Hung
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Contemporary, Soft, Transitional
Material:
Steel
Number of Lights:
8
Number of Tiers:
1
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
60 W
Width:
24 in