52 in. 63W 5-Blade Ceiling Fan in Satin Nickel
Monticello 52 in. 63W 5-Blade Ceiling Fan in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- AMP:
- 0.56, 0.37, 0.2
- Blade Pitch:
- 13°
- Blade Span:
- 52 in
- Collection:
- Monticello
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Energy Star Compliant:
- No
- Height:
- 13-1/2 in
- Indoor Outdoor:
- Indoor
- Number of Blades:
- 5
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- Watts:
- 63 W