This product requires certification to purchase.

52 in. 63W 5-Blade Ceiling Fan in Vintage Gold Leaf

You last purchased this on
 
Quorum International

Monticello 52 in. 63W 5-Blade Ceiling Fan in Vintage Gold Leaf

  • Fast #
  • Part #Q1752530
  • Item #7183980
  • Manufacturer Part #17525-30
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Quorum International

Monticello 52 in. 63W 5-Blade Ceiling Fan in Vintage Gold Leaf

  • Fast #
  • Part #Q1752530
  • Item #7183980
  • Manufacturer Part #17525-30
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Vintage Gold Leaf Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AMP:
0.56, 0.37, 0.2
Blade Pitch:
13°
Blade Span:
52 in
Ceiling Fan Blade Finish:
Medium Oak/Walnut
Collection:
Monticello
Color Finish Category:
Gold Tones
Color Finish Name:
Vintage Gold Leaf
Energy Star Compliant:
No
Number of Blades:
5
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No
Watts:
63 W