60 W Incandescent Flush Mount Ceiling Fixture in Satin Nickel
Mushroom 60 W Incandescent Flush Mount Ceiling Fixture in Satin Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Flush Mounted to Surface
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Mushroom
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Faux Alabaster
- Height:
- 5-3/4 in
- Installation Type:
- Flush Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel, Glass
- Number of Lights:
- 2
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 120V
- Watt Equivalency:
- 60 W
- Watts:
- 60 W
- Width:
- 9-3/4 in