52 in. 5-Blade Ceiling Fan in Old World
Pinnacle Patio 52 in. 5-Blade Ceiling Fan in Old World
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Minimalist Design
- Transitional Versatility
- Easy to Maintain Finish
-
Green
Specifications
- AMP:
- 0.72, 0.47, 0.24
- Blade Pitch:
- 16°
- Blade Span:
- 52 in
- CFM:
- 6417 ft3/min
- Ceiling Fan Blade Finish:
- Walnut
- Collection:
- Pinnacle Patio
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Old World
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 3
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Vertical
- Lighting Style:
- Transitional
- Material:
- Steel, Zinc, Copper, Plastic
- Number of Blades:
- 5
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 83 W