This product requires certification to purchase.

13-1/2 in. 75W 2-Light Ceiling Light in Oiled Bronze

You last purchased this on
 
Quorum International

Powell 13-1/2 in. 75W 2-Light Ceiling Light in Oiled Bronze

  • Fast #
  • Part #Q28081586
  • Item #7183705
  • Manufacturer Part #2808-15-86
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Quorum International

Powell 13-1/2 in. 75W 2-Light Ceiling Light in Oiled Bronze

  • Fast #
  • Part #Q28081586
  • Item #7183705
  • Manufacturer Part #2808-15-86
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Oiled Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Powell
Color Finish Category:
Bronze Tones
Color Finish Name:
Oiled Bronze
ETL Listed:
No
Energy Star Compliant:
No
Height:
13-1/2 in
Installation Type:
Dual Mount
Light Bulb Base Type:
Medium E-26
Lighting Direction:
Down Lighting
Number of Lights:
2
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No
Watts:
75 W
Width:
14-3/4 in