This product requires certification to purchase.

Single Entry Kit/Single Button in White

You last purchased this on
 
Quorum International

Single Entry Kit/Single Button in White

  • Fast #
  • Part #Q10116
  • Item #3024183
  • Manufacturer Part #101-1-6
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Quorum International

Single Entry Kit/Single Button in White

  • Fast #
  • Part #Q10116
  • Item #3024183
  • Manufacturer Part #101-1-6
3.8 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

CE Approved:
No
Color Finish Category:
Whites
Color Finish Name:
White
Height:
5-1/2 in
Installation Type:
Wall Mount
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Smart Home Enabled:
No
Volts:
120V
Width:
8-1/4 in