This product requires certification to purchase.

2-Button Chime Plastic Cover in White

You last purchased this on
 
Quorum International

2-Button Chime Plastic Cover in White

  • Fast #
  • Part #Q710206
  • Item #960861
  • Manufacturer Part #7-102-06
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Quorum International

2-Button Chime Plastic Cover in White

  • Fast #
  • Part #Q710206
  • Item #960861
  • Manufacturer Part #7-102-06
3.9 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

CE Approved:
No
Color Finish Category:
Whites
Color Finish Name:
White
Height:
1-1/2 in
Installation Type:
Wall Mount
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Smart Home Enabled:
No
Volts:
120V
Width:
8-1/4 in