75W 3-Light Pendant in Oiled Bronze
Reyes 75W 3-Light Pendant in Oiled Bronze
Product Details
Product Details
- Soft Curvature
- Transitional Versatility
- Adjustable Height
- Modern Appeal
- Removable Glass Shades
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Reyes
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oiled Bronze
- Diameter:
- 15-1/2 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Satin Opal
- Height:
- 15-3/4 in
- Installation Type:
- Vertical
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel, Glass
- Number of Lights:
- 3
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 15-1/2 in