This product requires certification to purchase.

Satin Opal Glass Shade

You last purchased this on
 
Quorum International

Satin Opal Glass Shade

  • Fast #
  • Part #Q2520H
  • Item #2104419
  • Manufacturer Part #2520H
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Quorum International

Satin Opal Glass Shade

  • Fast #
  • Part #Q2520H
  • Item #2104419
  • Manufacturer Part #2520H
3.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Glass
  • W: 5" H: 5"
  • Requires Certification

Specifications

ETL Listed:
No
Glass Type:
Satin Opal
Lighting Style:
Traditional
Material:
Glass
Product Type:
Glass
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
Yes