This product requires certification to purchase.

13W 1-Light Medium E-26 Base Fan Light Kit in Satin Nickel

You last purchased this on
 
Quorum International

Signature 13W 1-Light Medium E-26 Base Fan Light Kit in Satin Nickel

  • Fast #
  • Part #Q41028065
  • Item #7183782
  • Manufacturer Part #4102-8065
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Quorum International

Signature 13W 1-Light Medium E-26 Base Fan Light Kit in Satin Nickel

  • Fast #
  • Part #Q41028065
  • Item #7183782
  • Manufacturer Part #4102-8065
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Signature
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Height:
2-1/4 in
Light Bulb Base Type:
Medium E-26
Lighting Direction:
Down Lighting
Number of Lights:
1
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No
Watts:
13 W
Width:
4-1/4 in