13W 3-Light Medium E-26 Base Fan Light Kit in Old World
Signature 13W 3-Light Medium E-26 Base Fan Light Kit in Old World
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Signature
- Color Finish Name:
- Old World
- Energy Star Compliant:
- No
- Height:
- 6 in
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Down Lighting
- Number of Lights:
- 3
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- Watts:
- 13 W
- Width:
- 17 in