This product requires certification to purchase.

30 in. Ceiling Fan Blade in Maple and Studio White 6 Pack

You last purchased this on
 
Quorum International

Signature 30 in. Ceiling Fan Blade in Maple and Studio White 6 Pack

  • Fast #
  • Part #Q3064608121
  • Item #7184102
  • Manufacturer Part #3064608121
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Quorum International

Signature 30 in. Ceiling Fan Blade in Maple and Studio White 6 Pack

  • Fast #
  • Part #Q3064608121
  • Item #7184102
  • Manufacturer Part #3064608121
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Blade Span:
30 in
Ceiling Fan Blade Finish:
Maple/Studio White
Collection:
Signature
Color Finish Category:
Browns
Color Finish Name:
Maple/Studio White
ETL Listed:
No
Length:
30 in
Material:
Wood
Number of Blades:
6
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
Yes