52 in. Ceiling Fan Blade in Distressed Vintage Walnut 5 Pack
Signature 52 in. Ceiling Fan Blade in Distressed Vintage Walnut 5 Pack
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Blade Span:
- 52 in
- Ceiling Fan Blade Finish:
- Distressed Vintage Walnut
- Collection:
- Signature
- Color Finish Category:
- Browns
- Color Finish Name:
- Vintage Walnut
- ETL Listed:
- No
- Length:
- 52 in
- Material:
- Wood
- Number of Blades:
- 5
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- Yes